Menu Search
Search
LEVITON #1286

Switch, 3-Position 2-Circuit; 120-277V; DPDT; 20A; Brown

SKU # 07847716828

Compare

Maximum number of products selected.
View more versions of this product
Color: Brown
Switch Type: 3-Position 2-Circuit
Amps: 20A
Voltage: 120-277V
Operation: DPDT Maintained Contact Center Off
Handle: Toggle
Grade: Industrial
Wiring: Back & Side