Menu Search
Search
LEGRAND - PASS & SEYMOUR #1250-GRY

Switch, 3-Position 2-Circuit; 120-277V; SPDT; 15A; Gray

SKU # 78500703920
View more versions of this product
Color: Gray
Switch Type: 3-Position 2-Circuit
Amps: 15A
Voltage: 120-277V
Operation: SPDT Momentary Contact Center Off
Handle: Toggle
Grade: Heavy Duty
Wiring: Side