Menu Search
Search
PEPPERL+FUCHS #KFD2-SR2-EX2.W

Switch Amplifier, Dry Contact or NAMUR Input, < 1.3 w

SKU # 40118189738
Type: Isolated Switch Amplifier
Application: Automation and Process Control
Capacity: 2 Channel
Supply: < 1.3 w
Voltage: 24V DC
Input Type: Dry Contact or NAMUR
Input Rating: 8 mA at 8 VDC
Output Type: Relay
Output Rating: 2 mA at 24 VDC
Switching Frequency: 10Hz
Operating Temperature: -4° to +158°F
Dimensions - nominal: LxWxH: 4.7 x 0.8 x 4.5 in.
Mounting: DIN Rail
Enclosure - NEMA/​IEC: IEC, IP20
Connection Type: Screw
Construction Style: Housing Type B2
Temperature Rating: -20° to +60°C