Menu Search
Search
EATON #6230A-6505

Sensor Lens Through-beam Polyethylene Housing

SKU # 78211382685
RoHS Compliant
Type: Sensor Lens
Accessory Type: Lens
Use With: Plastic Fiber
Sensing Application: Through-beam
Material: Polyethylene Housing
Temperature Rating: -30 to 70 Degree C (-22 to 158 Degree F)
Width: Dia.: 6.35mm (0.25 in.)
Length: 34.29mm (1.35 in.)
Mounting: Threaded

Additional Info: Range Increase: 10X