Menu Search
Search
EATON #6323A-XXX

Terminated Single Fiber Plastic Through Beam

SKU # 78211382700 Manufacturer Series: 6323A
Cable Type: Terminated Single Fiber
Sensor Mode: Through Beam
Fiber Material: Plastic
Fiber/​Bundle Diameter: 0.04 in. (1.0 mm)
Jacket: Polyethylene
Minimum Bend Radius: 2 in. (50 mm)
Length: 6.6 ft. (2.01m)
Control End Mounting: All Plastic Fiber Sensors
Operating Temperature: -30 to 70 Degree C (-22 to 158 Degree F)

Fiber Optic Cable: Cable Type - Terminated Single Fiber; Sensor Mode - Through Beam; Fiber Material - Plastic; Fiber/Bundle Diameter - 0.04 in. (1.0 mm); Jacket - Polyethylene; Minimum Bend Radius - 2 in. (50 mm); Length - 6.60 ft (2.01 m); Control End Mounting - All Plastic Fiber Sensors; Operating Temperature - -30 to 70 deg C (-22 to 158 deg F); Manufacturer Series - 6323A