Menu Search
Search
EATON #E51KT624

Terminated Single Fiber Glass Through Beam Threaded

SKU # 78211350344 Manufacturer Series: E51
Cable Type: Terminated Single Fiber
Sensor Mode: Through Beam
Fiber Material: Glass
Fiber/​Bundle Diameter: 0.0625 in. (1.60mm)
Jacket: Stainless Steel
Minimum Bend Radius: 2.50 in.(63.50 mm)
Tip Style: Threaded
Tip Viewing Direction: Forward
Length: 48 in. (1219.2mm)
Control End Mounting: E51 Collar End Style
Operating Temperature: -45 to 249 deg C (-50 to 480 deg F)

Glass fiber optic cables from electrical sector transmit light through a cable containing a bundle of tiny glass fibers. The cable can curve back and forth through equipment to the target and still transmit light with very little signal loss.

Additional Info: Tip Size: 1.50 in. L x 5/16 in. -24 TPI UNF-2A