Menu Search
Search
EATON #E51KF423

Terminated Single Fiber Glass Through Beam Threaded

SKU # 78211400725 Manufacturer Series: E51
Cable Type: Terminated Single Fiber
Sensor Mode: Through Beam
Fiber Material: Glass
Fiber/​Bundle Diameter: 0.125 in. (3.18mm)
Jacket: PVC/Monocoil
Minimum Bend Radius: 2.50 in.(63.50 mm)
Tip Style: Threaded
Tip Viewing Direction: Forward
Length: 36 in. (914mm)
Control End Mounting: Prism, Comet, 50, 55, 80, 70, E51 Standard End Style
Operating Temperature: -40 to 105 Degree C (-40 to 220 Degree F)

Glass fiber optic cables from electrical sector transmit light through a cable containing a bundle of tiny glass fibers. The cable can curve back and forth through equipment to the target and still transmit light with very little signal loss.

Additional Info: Tip Size: 1.50 in. L x 5/16 in. -24 TPI UNF-2A