Menu Search
Search
EATON #E51KE4B3

Cutler-Hammer® Fiber Optic Cable, Thru-beam, 0.13 in. Dia Fiber

SKU # 78211611335 Manufacturer Series: Enhanced 50
Cable Type: Photoelectric Sensor Fiber Optic Cable
Sensor Mode: Thru-beam
Fiber/​Bundle Diameter: 0.13 in.
Tip Style: Threaded
Tip Viewing Direction: Right Angle
Length: 36 in.
Material: PVC/Monocoil

C-H E51KE4B3 GLASS FIBEROPTIC CBLSI