Menu Search
Search
EATON #E51KE8A3

Cutler-Hammer® Fiber Optic Cable, Thru-Beam, Glass, 0.13 in. Dia Fiber

SKU # 78211611332 Manufacturer Series: Enhanced 50
Cable Type: Photoelectric Sensor Fiber Optic Cable
Sensor Mode: Thru-Beam
Fiber Material: Glass
Fiber/​Bundle Diameter: 0.13 in.
Jacket: Stainless Steel
Tip Style: Threaded
Tip Viewing Direction: Right Angle
Length: 36 in.
Control End Mounting: Glass Fiber Sensors
Type: Single