Menu Search
Search
EATON #E51KE423

Cutler-Hammer® Fiber Optic Cable, Thru-Beam, Glass, 0.13 in. Dia Fiber

SKU # 78211611331 Manufacturer Series: Enhanced 50
Cable Type: Photoelectric Sensor Fiber Optic Cable
Sensor Mode: Thru-Beam
Fiber Material: Glass
Fiber/​Bundle Diameter: 0.13 in.
Jacket: PVC/Monocoil
Tip Style: Threaded
Tip Viewing Direction: Forward
Length: 36 in.
Control End Mounting: Glass Fiber Sensors
Operating Temperature: -40° to +221°F
Type: Single