Menu Search
Search
LUMBERG AUTOMATION #RST4-RKWT4-602/8M

Sensor/Actuator Cordset, 4-Pole, Male - Female, 250 V

SKU # 78873885563
RoHS Compliant
Assembly Type: Double End Cordset
Connector Type: Male - Female
Keyway: Single Keyway
Angle: Straight Male, 90 Degree Female
Cable Length - ft: 26.25 ft.
Cable Length - meters: 8.00 m
Poles: 4-Pole
Wire-Pin Code: IEC Color Code
Wire-Pin Colors: Brown, White, Blue, Black
Voltage: 250V
Amps: 4A
Connector Material: PUR Body, Nickel Plated CuZn Nut
Cable Type: Yellow PUR, 18 AWG
Connector Mating Size: M12x1
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 67

LUMB RST4-RKWT4-602/8M CABLE ASSEM