Menu Search
Search
BANNER ENGINEERING #S18UBA

U-Gage® Sensor, Ultrasonic, 2m Cable Connector, 18 mm Dia.

SKU # 66248802711 Manufacturer Series: S18U Series
RoHS Compliant
Type: Ultrasonic Sensor
Construction Style: Barrel/Tubular
Sensing Range: 11.81 in. (300mm)
Voltage: 10-30V DC
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Output Type: NPN/PNP
Diameter: 18mm
Sensing Position: End
Response Time: 5 ms
Material: Thermoplastic Polyester
Enclosure Rating NEMA: NEMA 6P
Enclosure Rating IEC: IEC IP67
Temperature Rating: -4° to +140°F (-20° to +60°C)
Switching Frequency: 300 kHz

Additional Info: LED Indicators