Menu Search
Search
TURCK #NI8U-M12-AN6X-H1141

Uprox Sensor, Inductive Proximity; 4-Pin Micro DC Connection; NPN Output

SKU # 78071698728 Manufacturer Series: M Barrel
Type: Inductive Proximity, Weld Field Immune Sensor
Construction Style: Barrel/Tubular
Sensing Range: 8mm
Voltage: 10-30V DC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Shielding: Unshielded
Output Type: NPN
Connection Type: Connector, 4-Pin Micro DC
Connection Size: M12x1
Diameter: 12mm
Material: Chrome-plated Brass
Material - Face: Nonmetallic
Enclosure Rating NEMA: NEMA 4, 6, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 2000 Hz
Load Current - max: 200 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)

Photoelectric Sensors (Background Rejection, Tubular Style): Type - Inductive Proximity, Weld Field Immune Sensor; Sensing Range - 8 mm; Voltage - 10-30V DC; Wires - Voltage Type - 3-Wire DC; Shielding - Unshielded; Output Mode - N.O. (NPN); Connection Type - Connector, 4-pin Micro DC; Connection Size - M12x1; Construction Style - Tubular, Threaded; Diameter - 12 mm Dia.; Material - Chrome Plated Brass; Enclosure Rating NEMA - NEMA 4,6,13; Enclosure Rating IEC - IEC IP67; Switching Frequency - 2000 Hz; Load Current - max - 200 mA; Temperature Rating - -25 deg C (-13 deg F) to F470 deg C (158 deg F); Material - Face - Nonmetallic