Menu Search
Search
PEPPERL+FUCHS #NJ15U4W4

Sensor, Inductive Proximity; 4 Wire; Screw Terminals Connection

SKU # 78884898999
Type: Inductive Proximity, General Purpose
Construction Style: Limit Switch
Sensing Range: 15mm
Voltage: 20-130V AC
Wires - Voltage Type: 4 Wire AC
Output Mode: NO and NC
Shielding: Shielded
Connection Type: Screw Terminals
Connection Size: 1/2 NPT
Sensing Position: End or Side
Material: PBT/Metal Base
Enclosure Rating IEC: IEC IP68
Switching Frequency: 25 Hz
Load Current - max: 500 mA
Temperature Rating - min: -25 deg C (-13 deg F)
Temperature Rating - max: 70 deg C (158 deg F)

Additional Info: End Sensing or 4 Position (90 deg. increments) Side Sensing