Menu Search
Search
EFECTOR #IGC220

Inductive Position Sensor, 12 mm, 300 Hz, 3-Wire DC, M18

SKU # 78060898337
Type: Inductive Position Sensor
Sensing Range: 12mm
Voltage: 10-30V DC
Wires - Voltage Type: 3-Wire DC
Output Type: NO (PNP)
Connection Type: Connector
Connection Size: M12x1
Diameter: M18
Nominal Dimensions: 60.00 mm L
Material - Body: White Bronze Coated Brass
Material - Face: Uncolored LCP
Enclosure Rating NEMA: NEMA 1
Enclosure Rating IEC: IP68
Switching Frequency: 300 Hz
Load Current - max: 200 mA
Temperature Rating - min: -25 deg C (-13 deg F)
Temperature Rating - max: 70 deg C (158 deg F)