Menu Search
Search
EATON #E51CLS6

Sensor, Inductive Proximity; Alternate Frequency; 24mm Sensing Range

SKU # 78211313940 Manufacturer Series: E51
RoHS Compliant
View more versions of this product
Sensing Range: 24mm
Output Configuration: Alternate Frequency
Shielding: Unshielded
Sensing Position: Side
Type: Inductive Proximity Sensor
Construction Style: Limit Switch
Voltage: 120V AC
Wires - Voltage Type: 4 Wire AC
Output Mode: NO and NC
Connection Type: Screw Terminals
Connection Size: 1/2 in. NPT
Material: Die-cast Zinc
Enclosure Rating NEMA: NEMA 3, 3S, 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 15 Hz
Load Current - max: 1 A continuous
Temperature Rating: -13° to 158°F (-25° to 70°C)
Temperature Rating - min: -13°F (-25°C)
Temperature Rating - max: 158°F (70°C)

Uses #18 to #12 AWG wire. Include green screw to identify ground terminal. Use alternate frequency models to elimate interference when mounted close to standard frequency models.