Menu Search
Search
EATON #E57-18GU08-CDB

Sensor, Inductive Proximity; NPN Output; 4-Pin Micro DC Connection

SKU # 78211466510 Manufacturer Series: E57

Compare

Maximum number of products selected.
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 8mm
Voltage: 10-30V AC
Wires - Voltage Type: 3 Wire DC
Output Mode: NO
Shielding: Unshielded
Output Type: NPN
Connection Type: Connector, 4-Pin Micro DC
Connection Size: M18x1
Diameter: 18mm
Sensing Position: End
Material - Body: Nickel Plated Brass
Enclosure Rating IEC: IEC IP67, IP69K
Switching Frequency: 500 Hz
Load Current - max: 100 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)

The global proximity sensor family was created by Eaton electrical sector with the high volume OEM in mind. It has been optimized to include only those functions necessary for basic, reliable sensing.