Menu Search
Search
EATON #E57-08GE06-C1

Sensor, Inductive Proximity; Barrel/Tubular; Unshielded; NPN Output

SKU # 78668553516 Manufacturer Series: E57
View more versions of this product
Output Type: NPN
Output Mode: NC
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 6mm
Voltage: 10-30V AC
Wires - Voltage Type: 3 Wire DC
Shielding: Unshielded
Diameter: 8mm
Sensing Position: End
Material - Body: Stainless Steel
Material - Face: Ryton
Enclosure Rating NEMA: NEMA 4, 4X, 6P, 12, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 2 KHz
Load Current - max: 200 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)

These unique inductive proximity sensors by Eaton electrical sector are designed to be used in extremely small spaces. A wide variety of models are available with housing diameters from 8 mm all the way down to 4 mm, allowing you to choose the one that best fits your application. The sensors are three-wire devices that operate from 10 to 30 vdc. Both shielded and unshielded versions are available.