Menu Search
Search
EATON #E57-30LE22-AB

Sensor, Inductive Proximity; 3-Pin Mini Connection; 87.4mm Probe

SKU # 78211301175 Manufacturer Series: E57
RoHS Compliant
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 22mm
Voltage: 20-132V AC
Wires - Voltage Type: Two-Wire (AC, AC/DC, DC)
Output Mode: NO
Shielding: Semi-shielded
Output Type: 360° Viewable LED
Connection Type: 3-Pin Mini Connector
Connection Size: M30x1.5
Diameter: 30mm
Sensing Position: End
Material - Body: Stainless Steel
Material - Face: Polycarbonate End Bell, Ryton® Front Cap
Enclosure Rating NEMA: NEMA 4, 4K, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP6, IP69K7
Switching Frequency: 20 Hz
Load Current - max: 250 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)
Temperature Rating - min: -13°F (-25°C)
Temperature Rating - max: 158°F (70°C)
Probe Length: 3.44 in. (87.4mm)

Avoid wiring AC/DC models in series, as sensors may not perform reliably.