Menu Search
Search
Sensors, Switches and Relays Sensors Proximity Sensors Inductive Sensors Sensor, Inductive Proximity; 2-Wire; Body: 12mm; Shielded

EATON

Sensor, Inductive Proximity; 2-Wire; Body: 12mm; Shielded

(10 Product Options) Manufacturer Series: E57
  • Type: Inductive Proximity Sensor
  • Construction Style: Barrel/Tubular
  • Sensing Range: 2mm
  • Voltage: 20-250V AC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 2mm
Voltage: 20-250V AC
Wires - Voltage Type: Two-Wire (AC, AC/DC, DC)
Output Configuration: 360° Viewable LED
Shielding: Shielded
Connection Size: M12 x 1
Diameter: 12mm
Sensing Position: End
Material - Body: Stainless Steel
Material - Face: Polycarbonate End Bell, Ryton® Front Cap
Enclosure Rating NEMA: NEMA 4, 4K, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP6, IP69K7
Switching Frequency: 20 Hz
Load Current - max: 250 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)
Temperature Rating - min: -13°F (-25°C)
Temperature Rating - max: 158°F (70°C)

Avoid wiring AC/DC models in series, as sensors may not perform reliably.