Menu Search
Search
EATON #E57-18GS05-D7

Inductive Proximity Sensor, 5mm, 500Hz, 2 Wire DC, Tubular

SKU # 78211607186 Manufacturer Series: E57
RoHS Compliant
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 5mm
Voltage: 10-30V DC
Wires - Voltage Type: 2 Wire DC
Output Mode: Red Output
Shielding: Unshielded
Output Type: NO
Connection Type: Cable
Connection Size: 23 ft.
Diameter: 18mm
Nominal Dimensions: LxWxH: 2.17 x 0.71 x 0.71 in.
Material - Body: Nickel Plated Brass
Enclosure Rating IEC: IEC-IP67, IP69K
Switching Frequency: 500Hz
Load Current - max: 100 mA
Temperature Rating - min: -13°F
Temperature Rating - max: 158°F
Probe Length: 276 ft.

Eaton carries several options for your sensing needs in the E57 2-wire family. The stainless steel models are available in a standard length or short body, while available in AC or AC/DC configurations. The nickel brass body models are available in standard length and either AC or DC 2-wire configurations.