Menu Search
Search
EATON #E57-12GS02-D1DB

Inductive Proximity Sensor, 2mm, 1kHz, 2 Wire DC, Tubular

SKU # 78211607169 Manufacturer Series: E57
RoHS Compliant
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 2mm
Voltage: 10-30V DC
Wires - Voltage Type: 2 Wire DC
Output Mode: Red Output
Shielding: Shielded
Output Type: NC
Connection Type: 4 Pin Connector
Connection Size: M12
Diameter: 12mm
Nominal Dimensions: LxWxH: 0.47 x 0.47 x 2.72 in.
Material - Body: Nickel Plated Brass
Enclosure Rating NEMA: NEMA 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: IEC-IP67, IP69K
Switching Frequency: 1kHz
Load Current - max: 100 mA
Temperature Rating - min: -13°F
Temperature Rating - max: 158°F

Eaton carries several options for your sensing needs in the E57 2-wire family. The stainless steel models are available in a standard length or short body, while available in AC or AC/DC configurations. The nickel brass body models are available in standard length and either AC or DC 2-wire configurations.