Menu Search
Search
EATON #E51CLC1

Photoelectric Thru-Beam Receiver Limit Switch Style, Modular

SKU # 78211321386 Manufacturer Series: E51 Modular
Sensor Type: Photoelectric Thru-Beam Receiver
Construction Style: Limit Switch
Output Mode: NO and NC (Complementary)
Connection Type: 1/2 in. NPT
Response Time: Standard
Enclosure: NEMA 3, 3S, 4, 4X, 6, 6P, 13
Sensing Range: 300 ft. (90m)
Wires - Voltage Type: 4 Wire, 120V AC

Photoelectric Sensors (Thru-Beam, Limit Switch Style Receiver): Sensor Type - Photoelectric Thru-Beam Receiver; Construction - Limit Switch Style, Modular; Enclosure - NEMA 3,3S,4,4X,6,6P,13; Wiring, Volts - 4 Wire, 120V AC; Sensing Range - 300-ft (90m); Response Time - Standard; Output Mode - N.O. and N.C. (complementary); Connection - 1/2"NPT, Terminal Wiring; Manufacturer Series - E51 Modular