Menu Search
Search
EATON #1351E-8537

Photoelectric Sensor, 10 ft. Sensing, 10 to 40 VDC, Side

SKU # 78211611182 Manufacturer Series: Enhanced 50
Type: Diffuse Reflective Extended Photoelectric Sensor
Sensing Range: 10 ft.
Voltage: 10-40V DC
Output Mode: Light/Dark Operate
Output Configuration: NPN/PNP
Connection Type: Pigtail, 4-Pin Euro Micro Connector
Sensing Position: Side
Beam Type: Infrared
Response Time: 2 ms
Enclosure Rating IEC: IEC IP67, IP69K
Temperature Rating: -13° to +131°F
Nominal Dimensions: LxWxH: 1.91 x 1.81 x 3.46 in.
Load Current - max: 250 mA
Housing Material: Fiberglass Reinforced Plastic
Material - Face: Acrylic Lens

The new Enhanced versions of the 50 Series™ Photoelectric Sensors from Eaton's Electrical Sector offer flexibility, durability and high optical performance in a cost-effective self-contained package. Choose from three output types, four time delay functio