Menu Search
Search
EATON #E65VBL2

Photoelectric Diffuse Reflective Short Range Sensor 4.0 in. (100mm) NPN/PNP 10-30VDC

SKU # 78211401423 Manufacturer Series: E65 Miniature Series

Compare

Maximum number of products selected.
Type: Photoelectric Diffuse Reflective Short Range Sensor
Construction Style: Rectangular
Sensing Range: 4 in. (100mm)
Voltage: 10-30V DC
Output Mode: Light/Dark Selectable
Output Configuration: NPN/PNP
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Sensing Position: Right Angle
Beam Type: Infrared
Response Time: 1ms
Material: ABS Plastic
Enclosure Rating NEMA: NEMA 1, 3, 4, 12, 13
Enclosure Rating IEC: IEC IP66
Temperature Rating: 5° to 131°F (-15° to +55°C)
Wires - Voltage Type: 500 Hz
Switching Frequency: 500 Hz
Nominal Dimensions: 1.97x1.14x0.51 in. (50x29x13mm)
Load Current - max: 100 mA

The Cutler-Hammer E65 Miniature Series by Eaton electrical business delivers high performance in a compact package. E65 Series sensors operate on 10 to 30V DC and can be easily configured for PNP or NPN output and light or dark operation.

Additional Info: Lens Material: PMMA Methacrylate, Includes: Adjustable Mounting Bracket