Menu Search
Search
EATON #13157RL17B1

Photoelectric Diffuse Reflective, Cable 1.82m (6.0 ft)

SKU # 78211452309 Manufacturer Series: OEM Prism Series
Type: Photoelectric Diffuse Reflective
Construction Style: Barrel/Tubular
Sensing Range: 24 in. (610mm)
Voltage: 10-30V DC
Output Mode: Light Operate
Output Configuration: NPN and PNP
Connection Type: Cable
Connection Size: 1.82m (6 ft.)
Sensing Position: Right Angle
Beam Type: Visible Red
Response Time: 1.2ms
Enclosure Rating NEMA: NEMA 1, 2, 3, 4, 4X, 6, 12, 13
Temperature Rating: -25 to 55°C (-13 to 131°F)
Beam Configuration: 6.00 in. Dia. at 15.0 in. (152.0mm at 381.0mm)
Wires - Voltage Type: 3 and 4 Wire DC
Load Current - max: 100 mA
Diameter: 18mm
Housing Material: Polyurethane

The OEM Prism series from Eaton is electrical sector is very similar to our standard cost-effective Prism series and has been optimized for high volume OEM use. In place of the isolated output found in the standard models, the OEM Prism features dual or single discrete outputs for simple wiring. In addition, OEM Prism sensors are shipped bulk packaged for easier handling by both the receiver and the installer. Forward and Right Angle viewing models feature identical gain and optical characteristics for the best fit on your machine. A gain control allows quick adjustment for peak optical performance in a variety of applications.