Menu Search
Search
EATON #13103AF1013

Comet Sensor, Photoelectric Proximity; 12 in. Cutoff; 10 ft. Connection

SKU # 78211388597
View more versions of this product
Connection Size: 3m (10 ft.)
Type: Photoelectric Proximity Sensor
Construction Style: Barrel/Tubular
Cutoff: 12.00 in. (304mm) Cutoff
Sensing Range: 0.1 to 6 in. (3 to 150mm)
Voltage: 20-264V AC, 15-30V DC
Wires - Voltage Type: 3, 4-Wire AC/DC
Output Mode: Light/Dark Operate
Output Type: NPN
Connection Type: Cable
Diameter: 18mm
Sensing Position: End
Material: Polyurethane
Response Time: 10 ms
Beam Type: Infrared
Enclosure Rating NEMA: NEMA 1, 2, 3, 3R, 4, 4X, 6, 12, 13
Enclosure Rating IEC: IEC IP69K
Switching Frequency: 50/60 Hz
Temperature Rating: -40° to +158°F (-40° to +70°C)

Eaton Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem. The sensors are available in thru beam, reflex, polarized reflex, diffuse reflective, focused diffuse reflective, wide angle diffuse reflective, Perfect ProxR, fine spot Perfect ProxR and fiber optic sensing. Perfect ProxR is one of the most powerful problem-solving sensors available. These sensors can reliably detect targets of different color, reflectance, contrast or surface shape at the same range, while ignoring background objects just a fraction of an inch away.

Additional Info: LED Indication, Perfect Prox Background Rejection Sensor