Menu Search
Search
EATON #1350E-6504

Photoelectric Sensor, 60 in. Sensing, Right Angle, 3 A

SKU # 78211611155
RoHS Compliant
Type: Photoelectric Sensor
Sensing Range: 60 in.
Voltage: 12 to 240 VDC, 24 to 240 VAC
Output Mode: Light/Dark
Output Type: SPDT Form C Relay
Operation Mode: Diffuse Reflective
Connection Type: 5 Pin, Mini Connector
Sensing Position: Right Angle
Material: Fiberglass Reinforced Plastic
Response Time: 15 ms
Beam Type: Infrared
Enclosure Rating IEC: IEC IP67, IP69K
Load Current - max: 3 A
Temperature Rating: -13° to +131°F
Nominal Dimensions: LxWxH: 1.91 x 1.81 x 4.16 in.