Menu Search
Search
EATON #1350E-8507

Cutler-Hammer® Photoelectric Sensor, 5 ft. Sensing, 5 Pin Mini Connector

SKU # 78211611154 Manufacturer Series: Enhanced 50
RoHS Compliant
Type: Photoelectric Diffuse Reflective Sensor
Sensing Range: 5 ft.
Voltage: 24-240V AC, 12-240V DC
Output Mode: Light/Dark Operate
Output Type: SPDT EM-Relay
Operation Mode: Diffuse Reflective
Connection Type: 5 Pin Mini Connector
Optimum Range: 1 to 30 in.
Material: Fiberglass Reinforced Plastic
Response Time: 15 ms
Beam Type: Infrared
Beam Configuration: 2.8° FOV
Enclosure Rating IEC: IEC-IP67, IP69K
Load Current - max: 3 A
Temperature Rating: -13° to +131°F
Nominal Dimensions: LxWxH: 1.91 x 1.81 x 4.16 in.

The new enhanced versions of the 50 series™ photoelectric sensors from Eaton's electrical sector offer flexibility, durability and high optical performance in a cost effective self-contained package. Choose from 3 output types, 4 time delay functions, 6 sensing modes and 4 connection styles to tailor the sensor to exactly meet your needs.