Menu Search
Search
BANNER ENGINEERING #SMW915LVW/30

Valu-Beam Sensor, Photoelectric Retroreflective; 30 ft. Range; Cable

SKU # 66248829037 Manufacturer Series: 915 Series
RoHS Compliant
Type: Photoelectric Retroreflective
Construction Style: Rectangular
Sensing Range: 30 ft. (9m)
Voltage: 12-28V AC/DC
Output Mode: Light/Dark Operate
Output Type: SPDT EM-Relay
Connection Type: Cable
Connection Size: 9m (30 ft.)
Sensing Position: Side
Material: Thermoplastic
Response Time: 20ms
Beam Type: Visible Red
Enclosure Rating NEMA: NEMA 1, 2, 3, 3S, 4, 4X, 12, 13
Enclosure Rating IEC: IEC IP66
Temperature Rating: -40 to 50°C (-40 to 122°F)

Photoelectric Sensors (Background Rejection, Block Style): Type - Photoelectric Retroreflective; Sensing Range - 30ft (9m); Voltage Range - 12-28VAC/DC; Output Mode - Light/Dark Operate; Output Configuration - SPDT EM Relay; Connection Type - Cable; Connection Size - 9m (30 ft); Construction Style - Rectangular, Threaded Base; Sensing Position - Side; Response Time - 20ms; Beam Type - Visible Red; Material - Thermoplastic; Enclosure Rating NEMA - NEMA 1,2,3,3S,4,4X,12,13; Enclosure Rating IEC - IEC IP66; Temperature Rating - -40 to 50degC (-40 to 122degF)