Menu Search
Search
SIEMENS #3RP25121AW30

Sirius Timing Relay, 1.5 - 30 sec, 300VAC, 3A, 12-240VAC/DC Coil, On Delay, DIN Rail Mount, Screw

SKU # 88762191492 Manufacturer Series: 3RP25
RoHS Compliant
Type: Electronic Timing Relay
Mounting: DIN Rail
Terminals: Screw
Operation: On Delay
Contacts: 1 CO
Voltage: 300V AC
Amps: 3A
Coil Volts: 12-240V AC/DC
Timing Range: 1.5 - 30 sec

Electronic timing relays are used in control, starting, and protective circuits for all switching operations involving time delays. Their fully developed concept and space-saving, compact design make the SIRIUS 3RP timing relays ideal modules for control cabinet, switchgear and control manufacturers in the industry.

Additional Info: LED Indicator, Frequency: 50/60 Hz, Timing: (1) Range Settings, Protection Class: IP20, Finger-Safe, Operating Temperature: -25 to 60 deg C, Dimensions (HxWxD): 3.94x0.69x3.54 in. (100x17.5x90mm)