Menu Search
Search
EATON #TMR5C16120

Time Delay Relay, 0.6 to 60 min, Plug-in, DIN Rail/Panel

SKU # 78668512376 Manufacturer Series: TMR5
RoHS Compliant
Type: Time Delay Relay
Mounting: Plug-in, DIN Rail/Panel
Terminals: 11 Pin Octal
Operation: Single Shot, Control Switch Trigger
Contacts: DPDT
Dimensions: HxWxD: 2.4 x 1.7 x 3.5 in.
Voltage: 120V AC/DC
Amps: 10 A
Timing Range: 0.6 to 60 min
Timing Adjustment: Knob

The TMR5 Series time delay relays are designed for a broad range of OEM applications. The TMR5 Series offers non-programmable plug-in style timers with a variety of functions available. Each unit offers a single function and single input voltage and opera