Menu Search
Search
INTERMATIC #EJ600A

Electronic Timer, 12A, 120VAC, 14 On/Off/7-Day, Almond, 1-Pole/3-way Switch, Battery Backup

SKU # 07827512788 Manufacturer Series: EJ600

Compare

Maximum number of products selected.
Warning – California Prop 65
Switch Type: Electronic Wall Timer
Control Type: 14 On/Off, 7-Day
Switch: 3-way
Watts/​Amps: 12A
Voltage: 120V AC
Color: Almond
Reserve Power: Battery Backup

Additional Info: Features: Astronomic (sunset on, sunrise off, auto savings time setup), Applications: Incandescent, Fluorescent, CFL, LED compatible

Warning – California Prop 65

This product is in compliance with Prop65; it is not known to contain any chemicals associated with this regulation.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.