Menu Search
Search
SENSATA-CRYDOM #PM2260A50VRH

Relay, Solid State; 280V AC/DC Control; SPST-NO; 600V AC, 50A Load

SKU # 78033391220 Manufacturer Series: PM22 Series
RoHS Compliant
Type: Solid State Relay
Voltage Rating - Control: 280V AC/DC
Voltage Rating - Load: 600V AC
Current Rating - Load: 50A
Switching Function: Instantaneous Turn-On
Contact Form: SPST-NO
Mounting: Panel Mount
Terminals: Screw
Input-Output Isolation: Optical
Voltage Range - Control: 90-280V AC/DC
Voltage Range - Load: 48-600V AC
Current Range - Load: 0.100-50A
Transient Overvoltage Max.: 1200V
Dielectric Strength: 4000V
Temperature Rating: -40 to 80 Degree C (-40 to 176 Degree F)
Dimensions - nominal: 0.89x3.62x1.19 in. (22.6x91.9x30.2mm)

Crydom PM22 Series Solid State Relays were developed to offer the advantages of semiconductor switching technology in a standard 22.5 mm industrial package. Quick and easy installation is coupled with low drive power requirements and efficient, reliable power SCR output. This compact new design offers up to 95 ARMS in ambient temperatures of 40 deg C.

Additional Info: Contactor Configuration