Menu Search
Search
TURCK #C3-A30X/024VDC

Relay, General Purpose; 10A; 3PDT; 24V DC Coil

SKU # 78071698770 Manufacturer Series: C3-A30
RoHS Compliant
View more versions of this product
Coil Volts: 24V DC
Enclosure: Temperature Rating: -40 to 70 Degree C (-40 to 158 Degree F), IP40
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 11-Pin Octal
Voltage: 250V AC
Amps: 10A
Contact Configuration: 3PDT
Contact Material: AgNi Contacts
Indicators: Indicator Light

Additional Info: Temperature Rating: -40 to 70 deg C (-40 to 158 deg F), IP40