Menu Search
Search
TE CONNECTIVITY #KHU-17D11-24

Relay, General Purpose; 3A; 4PDT; 24V DC Coil

SKU # 74114998938 Manufacturer Series: KHU
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 14-Blade
Voltage: 250V AC
Amps: 3A
Coil Volts: 24V DC
Contact Configuration: 4PDT
Contact Material: Ag Contacts