Menu Search
Search
TE CONNECTIVITY #KUP-11D15-24

Relay, General Purpose; 10A; DPDT; 24V DC Coil

SKU # 74114999522 Manufacturer Series: KUP
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Blade
Voltage: 250V AC
Amps: 10A
Coil Volts: 24V DC
Contact Configuration: DPDT
Contact Material: AgCdO Contacts