Menu Search
Search
Sensors, Switches and Relays Relays and Timers Industrial Control Relays Sirius Relay, Coupling Contactor; 10A; 24V DC Coil

SIEMENS

Sirius Relay, Coupling Contactor; 10A; 24V DC Coil

(3 Product Options) Manufacturer Series: 3RH21
  • Type: Coupling Contactor Relay
  • Mounting: Screw and Snap-On
  • Terminals: Spring-Loaded
  • Voltage: 690V AC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Coupling Contactor Relay
Mounting: Screw and Snap-On
Terminals: Spring-Loaded
Voltage: 690V AC
Amps: 10A
Coil Volts: 24V DC
Poles: 4