Menu Search
Search
SIEMENS #3RQ31182AB01

Sirius Relay, Coupling; 6A; 1-CO; 24V AC/DC Coil

SKU # 80476621651 Manufacturer Series: 3RQ3
RoHS Compliant
Type: Coupling Relay
Mounting: Snap-On
Terminals: Spring
Voltage: 300V
Amps: 6A
Coil Volts: 24V AC/DC
Contact Configuration: 1-CO
Contact Material: AgSnO2-HTV Contact
Indicators: Green LED
Poles: 1P
Enclosure: IP20

SIE 3RQ31182AB01 CPLR W/RELAY OUT P