Menu Search
Search
SIEMENS #3TH4262-0AL0

Sirius Relay, Contactor; 6-NO 2-NC; 125/127V AC 150/152V AC 50/60Hz Coil

SKU # 75455448269 Manufacturer Series: 3TH4
Type: Contactor Relay
Mounting: Screw and Snap-On
Terminals: Screw
Voltage: 400V AC
Amps: 10A
Coil Volts: 125/127V AC 150/152V AC 50/60Hz
Contact Configuration: 6-NO 2-NC
Poles: 8

Additional Info: Operating Temperature: -25 to 55 deg C, Degree Of Protection: IP20