Menu Search
Search
SIEMENS #3TH20400AC1

Sirius Relay, Contactor; 4A; 4-NO; 20/24VAC 50/60Hz Coil

SKU # 04089262522 Manufacturer Series: 3TH2
Type: Contactor Relay
Mounting: Screw and Snap-On
Terminals: Screw
Voltage: 400V AC
Amps: 4A
Coil Volts: 20/24VAC 50/60Hz
Contact Configuration: 4-NO
Poles: 4

Additional Info: Operating Temperature: -25 to 50 deg C, Degree Of Protection: IP20