Menu Search
Search
SIEMENS #3TH4454-0BB4

Sirius Relay, Contactor; 10A; 5-NO 4-NC; 24V DC Coil

SKU # 75455424643 Manufacturer Series: 3TH4
Coil Volts: 24V DC
Type: Contactor Relay
Mounting: Screw and Snap-On
Terminals: Screw
Voltage: 400V AC
Amps: 10A
Contact Configuration: 5-NO 4-NC
Poles: 9

Additional Info: Operating Temperature: -25 to 55 deg C, Degree Of Protection: IP20