Menu Search
Search
SIEMENS #3TK20226AH2

Sirius Relay, Contactor; 10A; 2-NO 2-NC; 48V 60/50Hz Coil

SKU # 88762129066 Manufacturer Series: 3TK20
RoHS Compliant
Type: Contactor Relay
Mounting: Screw
Terminals: Solder Pin
Voltage: 690V
Amps: 10A
Coil Volts: 48V 60/50Hz
Contact Configuration: 2-NO 2-NC
Poles: 4P
Enclosure: IP00

SIE 3TK20226AH2 MINI POWER RELAYAC4