Menu Search
Search
SIEMENS #3RH21402AK60

Sirius Relay, Contactor; 10A; 110V AC 50/60Hz Coil; 4-NO

SKU # 66264390700 Manufacturer Series: 3RH2
RoHS Compliant
Type: Contactor Relay
Mounting: Screw and Snap-On
Terminals: Spring-Loaded
Voltage: 690V AC
Amps: 10A
Coil Volts: 110V AC 50/60Hz
Contact Configuration: 4-NO
Poles: 4

Additional Info: Operating Temperature: -25 to 60 deg C, Degree Of Protection: IP20, Size Of Contactor: S00