Menu Search
Search
SIEMENS #3TH4373-0AK6

Sirius Relay, AC Control; 6A; 120/110V AC 60/50Hz Coil; 7-NO 3-NC

SKU # 75455424503 Manufacturer Series: 3TH4
Type: AC Control Relay
Mounting: DIN Rail
Terminals: Screw
Voltage: 400V AC
Amps: 6A
Coil Volts: 120/110V AC 60/50Hz
Contact Configuration: 7-NO 3-NC

Additional Info: Operating Temperature: -25 to 55 deg C (-13 to 131 deg F), Degree Of Protection: IP20