Menu Search
Search
SIEMENS #3TH42710AG2

Sirius Relay, AC Control; 10A; 7-NO 1-NC; 110V 60/50Hz Coil

SKU # 80476621429 Manufacturer Series: 3TH4
Type: AC Control Relay
Mounting: 35mm DIN Rail Screw and Snap-on
Terminals: Screw
Voltage: 690V
Amps: 10A
Coil Volts: 110V 60/50Hz
Contact Configuration: 7-NO 1-NC
Poles: 8P
Enclosure: IP20

SIE 3TH42710AG2 CONTROL RELAY110V7N