Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Sensors, Switches and Relays
Relays and Timers
Industrial Control Relays
#3TH20400AN2
SIEMENS
#3TH20400AN2
Sirius
Relay, AC Control; 10A; 4-NO; 220V 60/50Hz Coil
SKU
#
80476623290
Manufacturer Series:
3TH2
RoHS
Compliant
Add to List
Add to Quote
Compare
Maximum number of products selected.
Specifications
Type:
AC Control Relay
Mounting:
35mm DIN Rail Screw and Snap-on
Terminals:
Screw
Voltage:
690V
Amps:
10A
Coil Volts:
220V 60/50Hz
Contact Configuration:
4-NO
Poles:
4P
Enclosure:
IP20
Description
SIE 3TH20400AN2 CONTACTOR RELAY 40E