Menu Search
Search
SIEMENS #3RH21221AC60

Sirius Relay, AC Control; 10A; 2-NO 2-NC; 32/38V 50/60Hz Coil

SKU # 88762177194 Manufacturer Series: 3RH2
RoHS Compliant
Type: AC Control Relay
Mounting: DIN Rail Screw and Snap-On
Terminals: Screw
Voltage: 690V AC
Amps: 10A
Coil Volts: 32/38V 50/60Hz
Contact Configuration: 2-NO 2-NC
Poles: 4

Additional Info: Size of Contactor: S00, Degree of Protection: IP20, Operating Temperature: -25 to 60 deg C (-13 to 140 deg F), Dimensions: 57.5 mm H x 45 mm W x 73 mm D