Menu Search
Search
IDEC #RU4S-C-A220

Relay, General Purpose; 6A; 4PDT; 240V AC Coil

SKU # 78040054124 Manufacturer Series: RU
Coil Volts: 240V AC
Enclosure: Coil Voltage Range: 220/240V AC
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 14-Blade
Voltage: 250V AC
Amps: 6A
Contact Configuration: 4PDT
Contact Material: Ag Contacts, AuAg Overlay
Indicators: Indicator Light

Additional Info: Coil voltage range: 220/240 Vac