Menu Search
Search
EATON #D3PR2T

Relay, General Purpose; 10A; DPDT; 24V AC Coil

SKU # 78211441963 Manufacturer Series: D3
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Pin Octal
Voltage: 250V AC
Amps: 10A
Coil Volts: 24V AC
Contact Configuration: DPDT
Contact Material: AgCdO Contacts, Au Overlay